Toilet Tissue Holder in Chrome
Marceau Toilet Tissue Holder in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- Marceau
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-1/4 in
- Hardware Included:
- Yes
- Height:
- 2-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 8-3/16 in
- Material:
- Metal
- Pivoting:
- No
- Projection:
- 3-1/4 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 199242010073
- Width:
- 3-1/4 in