This product requires certification to purchase.

Towel Ring in Aged Brass

Signature Hardware

Marceau Towel Ring in Aged Brass

  • Fast #
  • Part #SHMA555003AGBR
  • Item #11533636
  • Manufacturer Part #SHMA555003AGBR
4.3 out of 5 Customer Rating
Brand image
Signature Hardware

Marceau Towel Ring in Aged Brass

  • Fast #
  • Part #SHMA555003AGBR
  • Item #11533636
  • Manufacturer Part #SHMA555003AGBR
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
3-1/4 in
Height
7-5/16 in
Length
6-5/16 in
Projection
3-1/4 in
Width
3-1/4 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Marceau
Color Finish Category
Brass Tones
Color Finish Name
Aged Brass
Installation Type
Wall Mount
Material
Metal
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Ring Type
Closed
Shape
Round
Warranty & Product Information
Application
Residential
UPC
199242010097