Towel Ring in Polished Nickel
Marceau Towel Ring in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- Marceau
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-1/4 in
- Hardware Included:
- Yes
- Height:
- 7-5/16 in
- Installation Type:
- Wall Mount
- Length:
- 6-5/16 in
- Material:
- Metal
- Projection:
- 3-1/4 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 199242010127
- Width:
- 3-1/4 in