This product requires certification to purchase.

Tub Spout in Polished Chrome

Signature Hardware

Marceau Tub Spout in Polished Chrome

  • Fast #
  • Part #SH441208CP
  • Item #11533344
  • Manufacturer Part #SH441208CP
3.9 out of 5 Customer Rating
Brand image
Signature Hardware

Marceau Tub Spout in Polished Chrome

  • Fast #
  • Part #SH441208CP
  • Item #11533344
  • Manufacturer Part #SH441208CP
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Height
3-1/8 in
Length
3-1/8 in
Tub Spout Reach
5 in
Width
6 in
Characteristics & Features
Collection
Marceau
Color Finish Category
Chromes
Color Finish Name
Chrome
Installation Type
Wall Mount
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
MA Approved
Yes
UPC
199242008056