This product requires certification to purchase.

Two Handle Bridge Kitchen Faucet with Side Spray in Chrome

Signature Hardware

Marceau Two Handle Bridge Kitchen Faucet with Side Spray in Chrome

  • Fast #
  • Part #SHMA349001CP
  • Item #11680391
  • Manufacturer Part #561965
5 out of 5 Customer Rating
Brand image
Signature Hardware

Marceau Two Handle Bridge Kitchen Faucet with Side Spray in Chrome

  • Fast #
  • Part #SHMA349001CP
  • Item #11680391
  • Manufacturer Part #561965
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Give the heart of your home a classic focal point with the Marceau Bridge Kitchen Faucet. Joining a charming bridge design, elegant curves extend from the faucet’s gooseneck spout to its gently tapered levers for a distinctive yet timeless look. Durably crafted and complete with a powerful side spray, the Marceau balances beauty with flawless performance - offered in an array of eye-catching finishes to perfectly match your vision.
  • Ceramic disc cartridge
  • Faucet hole cover (if using without the side spray): OBPF670469
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Marceau
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection Size:
3/8 in
Faucet Height:
15-13/16
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.75 gpm
Handle Type:
Lever
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Side Spray:
Yes
Spout Height:
10-1/16
Spout Reach:
9
Spout Type:
Gooseneck
UPC:
199242011117