Two Handle Bridge Kitchen Faucet with Side Spray in Stainless Steel
Marceau Two Handle Bridge Kitchen Faucet with Side Spray in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Give the heart of your home a classic focal point with the Marceau Bridge Kitchen Faucet. Joining a charming bridge design, elegant curves extend from the faucet’s gooseneck spout to its gently tapered levers for a distinctive yet timeless look. Durably crafted and complete with a powerful side spray, the Marceau balances beauty with flawless performance - offered in an array of eye-catching finishes to perfectly match your vision.
- Ceramic disc cartridge
- Faucet hole cover (if using without the side spray): OBPF670469
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Marceau
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 15-13/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Side Spray:
- Yes
- Spout Height:
- 10-1/16 in
- Spout Reach:
- 9 in
- Spout Type:
- Gooseneck
- UPC:
- 199242011148