This product requires certification to purchase.

Two Handle Monoblock Bathroom Sink Faucet in Aged Brass

Signature Hardware

Marceau Two Handle Monoblock Bathroom Sink Faucet in Aged Brass

  • Fast #
  • Part #SHMA449001AGBR
  • Item #11533612
  • Manufacturer Part #SHMA449001AGBR
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

Marceau Two Handle Monoblock Bathroom Sink Faucet in Aged Brass

  • Fast #
  • Part #SHMA449001AGBR
  • Item #11533612
  • Manufacturer Part #SHMA449001AGBR
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Marceau
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Deck Plate Included:
No
Depth:
7-5/8
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
7-3/4
Flow Rate:
1.2 gpm
Handle Length (in):
1-1/2
Handle Material:
Metal
Handle Type:
Cross
Height:
7-3/4
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
5-13/16
Maximum Deck Thickness:
2-13/16
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
5
Spout Reach:
6
Spout Swivel:
No
Stream Type:
Aerated
Trim Only:
No
UPC:
199242009862
Width:
7-5/8