This product requires certification to purchase.

Two Handle Roman Tub Faucet Trim in Brushed Nickel (Trim Only)

Signature Hardware

Marceau Two Handle Roman Tub Faucet Trim in Brushed Nickel (Trim Only)

  • Fast #
  • Part #SHMA441010BN
  • Item #11533505
  • Manufacturer Part #SHMA441010BN
5 out of 5 Customer Rating
Brand image
Signature Hardware

Marceau Two Handle Roman Tub Faucet Trim in Brushed Nickel (Trim Only)

  • Fast #
  • Part #SHMA441010BN
  • Item #11533505
  • Manufacturer Part #SHMA441010BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
10-15/16 in
Faucet Center Size
6 in - 10 in
Hand Shower Flow Rate
1.75 gpm
Height
9-1/2 in
Number of Pieces
1 Piece
Tub Spout Reach
9-1/16 in
Characteristics & Features
Collection
Marceau
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Mount
Deck Mount
Handle Type
Less Handles
Installation Type
Deck Mount
Number of Holes
4 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only
Yes
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
UPC
199242009756