Two Handle Roman Tub Faucet Trim in Chrome (Trim Only)
Marceau Two Handle Roman Tub Faucet Trim in Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Marceau
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 10-15/16
- Faucet Center Size:
- 6 in - 10 in
- Faucet Mount:
- Deck Mount
- Hand Shower Flow Rate:
- 1.75
- Handle Type:
- Less Handles
- Height:
- 9-1/2
- Installation Type:
- Deck Mount
- Number of Holes:
- 4 Hole
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-1/16
- UPC:
- 199242009763