This product requires certification to purchase.

Widespread Bathroom Sink Faucet in Aged Brass

Signature Hardware

Marceau Widespread Bathroom Sink Faucet in Aged Brass

  • Fast #
  • Part #SHMA449002AGBR
  • Item #11533616
  • Manufacturer Part #SHMA449002AGBR
5 out of 5 Customer Rating
Brand image
Signature Hardware

Marceau Widespread Bathroom Sink Faucet in Aged Brass

  • Fast #
  • Part #SHMA449002AGBR
  • Item #11533616
  • Manufacturer Part #SHMA449002AGBR
5 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Faucet Height
7-7/8 in
Flow Rate
1.2 gpm
Height
7-7/8 in
Maximum Deck Thickness
3 in
Spout Height
5 in
Spout Reach
7 in
Spout Swivel
No
Included Components
Drain Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Marceau
Color Finish Category
Brass Tones
Color Finish Name
Aged Brass
Handle Type
Less Handles
Number of Handles
No Handle
Number of Holes
3 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Stream Type
Aerated
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
UPC
199242009909