Widespread Bathroom Sink Faucet in Polished Nickel
Marceau Widespread Bathroom Sink Faucet in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Marceau
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-7/8
- Flow Rate:
- 1.2 gpm
- Handle Type:
- Less Handles
- Height:
- 7-7/8
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3
- Number of Handles:
- No Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 5
- Spout Reach:
- 7
- Spout Swivel:
- No
- Stream Type:
- Aerated
- UPC:
- 199242021888