This product requires certification to purchase.

6-5/8 in. Brass Passage Door Set Knob 2-3/8 in. Backset in Satin Brass

Signature Hardware

Marconi 6-5/8 in. Brass Passage Door Set Knob 2-3/8 in. Backset in Satin Brass

  • Fast #
  • Part #SH444470
  • Item #7941553
  • Manufacturer Part #444470
4.1 out of 5 Customer Rating
Brand image
Signature Hardware

Marconi 6-5/8 in. Brass Passage Door Set Knob 2-3/8 in. Backset in Satin Brass

  • Fast #
  • Part #SH444470
  • Item #7941553
  • Manufacturer Part #444470
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made of brass.
  • Includes all necessary hardware.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Marconi
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Depth:
3 in
Handle Material:
Brass
Handle Type:
Knob
Height:
6-5/8 in
Proposition 65:
Warning: Cancer and Reproductive Harm
Shape:
Oval
Size:
3 in x 6-5/8 in x 2-1/2 in
UPC:
781889453575
Width:
2-1/2 in