Marconi Solid Bronze Passage Door Set with Dual Lever Handle in Antique Pewter

Part #SH466089  |  Item #9344683  |  Manufacturer Part #466089

$139.99 EACH

Color/Finish: Antique Pewter

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Includes all necessary operating parts and fastening hardware.
  • Fits doors with standard thickness of 1-3/4".

Documents

Specifications

ADA Compliant: No

Application: Residential

Collection: Marconi

Color Finish: Antique Pewter

Color Finish Category: Pewter Tones

Depth: 2-5/8 in

Handle Material: Bronze

Handle Type: Lever

Hardware Included: Yes

Height: 6-5/8 in

Installation Type: Front Mount

Lock Type: Passage

Material: Bronze

Product Type: Interior Door Lock Set

Size: 5-1/4 in x 6-5/8 in x 2-5/8 in

Smart Home Enabled: No

Style: Traditional

Thickness: 1.75 in

UL Listed: No

Weight: 8

Width: 5-1/4 in