Solid Bronze Passage Door Set with Dual Lever Handle in Antique Pewter

You last purchased this on
 
Signature Hardware

Marconi Solid Bronze Passage Door Set with Dual Lever Handle in Antique Pewter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Marconi Solid Bronze Passage Door Set with Dual Lever Handle in Antique Pewter

  • Fast #
  • Part #SH466091
  • Item #9344707
  • Manufacturer Part #466091
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Pewter Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fits doors with standard thickness of 1-3/4".
  • Includes all necessary operating parts and fastening hardware.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Marconi
Color Finish Category:
Pewter Tones
Color Finish Name:
Antique Pewter
Depth:
2-5/8 in
Handle Material:
Bronze
Handle Type:
Lever
Hardware Included:
Yes
Height:
6-5/8 in
Installation Type:
Front Mount
Lock Type:
Passage
Material:
Bronze
Product Type:
Interior Door Lock Set
Size:
5-1/4 in x 6-5/8 in x 2-5/8 in
Smart Home Enabled:
No
Style:
Traditional
Thickness:
1.75 in
UL Listed:
No
Weight:
6 lb
Width:
5-1/4 in