This product requires certification to purchase.

Solid Bronze Passage Door Set with Dual Lever Handle in Dark Bronze

Signature Hardware

Marconi Solid Bronze Passage Door Set with Dual Lever Handle in Dark Bronze

  • Fast #
  • Part #SH466092
  • Item #9344708
  • Manufacturer Part #466092
5 out of 5 Customer Rating
Brand image
Signature Hardware

Marconi Solid Bronze Passage Door Set with Dual Lever Handle in Dark Bronze

  • Fast #
  • Part #SH466092
  • Item #9344708
  • Manufacturer Part #466092
5 out of 5 Customer Rating

X Points

Color Finish Name: Dark Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Maspeth, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes all necessary operating parts and fastening hardware.
  • Fits doors with standard thickness of 1-3/4".
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Marconi
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Depth:
2-5/8 in
Handle Material:
Bronze
Handle Type:
Lever
Height:
6-5/8 in
Material:
Bronze
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Size:
5-1/4 in x 6-5/8 in x 2-5/8 in
Smart Home Enabled:
No
Style:
Traditional
Thickness:
1.75 in
UL Listed:
No
UPC:
781889680438
Width:
5-1/4 in