Single Handle Monoblock Bathroom Sink Faucet in Matte Black
Marcrest Single Handle Monoblock Bathroom Sink Faucet in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes a 61" pull-down sprayer hose that has a reach of 17" once installed.
- Included deck plate can be used to hide the unused mounting holes.
- Made with a ceramic disc cartridge for lasting durability.
-
Lead Law Compliant
-
Green
Specifications
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Marcrest
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- Yes
- Drain Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 11-3/4
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Length (in):
- 2-3/4
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 6-1/16
- Spout Reach:
- 6-1/8
- Spout Swivel:
- Yes
- Spout Type:
- Pull Down
- Stream Type:
- Aerated
- UPC:
- 781889921623
- WaterSense Labeled:
- Yes