This product requires certification to purchase.

Brass Round Privacy Plate and Knob Set in Oil Rubbed Bronze

Signature Hardware

Marine Brass Round Privacy Plate and Knob Set in Oil Rubbed Bronze

  • Fast #
  • Part #SH409502
  • Item #7703114
  • Manufacturer Part #409502
5 out of 5 Customer Rating
Brand image
Signature Hardware

Marine Brass Round Privacy Plate and Knob Set in Oil Rubbed Bronze

  • Fast #
  • Part #SH409502
  • Item #7703114
  • Manufacturer Part #409502
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made of solid brass.
  • Includes all necessary operating parts and fastening hardware.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Marine
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Door Hardware Type:
Lock
Handle Type:
Privacy
Height:
10 in
Material:
Brass
Shape:
Round
Size:
2-3/8 in
Thickness:
1-3/4 in
UL Listed:
No
UPC:
781889516270