Freestanding Stainless Steel Outdoor Shower with Foot Wash
Marisol Freestanding Stainless Steel Outdoor Shower with Foot Wash
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Material is 316 stainless steel.
- Double inlet water line connection for hot and cold water.
- ADA Compliant when installed with a temperature limiting device (not included).
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Marisol
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Floor Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 89-3/8 in
- Length:
- 10 in
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shower Arm Reach:
- 15 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UPC:
- 199242023301