This product requires certification to purchase.

Brass Single Coat Hook in Oil Rubbed Bronze

Signature Hardware

Marquis Brass Single Coat Hook in Oil Rubbed Bronze

  • Fast #
  • Part #SH402580
  • Item #7698275
  • Manufacturer Part #402580
5 out of 5 Customer Rating
Brand image
Signature Hardware

Marquis Brass Single Coat Hook in Oil Rubbed Bronze

  • Fast #
  • Part #SH402580
  • Item #7698275
  • Manufacturer Part #402580
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed of brass for durability and dependability
  • All necessary mounting hardware is included
  • Covered under Signature Hardware's 10 year limited warranty
  • Requires Certification

Documents


Specifications

Collection:
Marquis
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Height:
3 in
Material:
Brass
Product Type:
Hook
Projection:
1-5/8 in
Style:
Transitional
UPC:
781889504987
Width:
1-1/8 in