8-1/4 in. Cast Iron Shelf Bracket in Black Powder Coat
Marsden 8-1/4 in. Cast Iron Shelf Bracket in Black Powder Coat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Capacity:
- 50 lb
- Collection:
- Marsden
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Hardware Type:
- Shelf Bracket
- Height:
- 10-1/4 in
- Length:
- 1 in
- Material:
- Cast Iron
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- UPC:
- 781889454701
- Width:
- 8-1/4 in