This product requires certification to purchase.

3 in. Center-to-Center Drawer Pull in Antique Brass

Signature Hardware

Marta 3 in. Center-to-Center Drawer Pull in Antique Brass

  • Fast #
  • Part #SH444385
  • Item #7899184
  • Manufacturer Part #444385
4.3 out of 5 Customer Rating
Brand image
Signature Hardware

Marta 3 in. Center-to-Center Drawer Pull in Antique Brass

  • Fast #
  • Part #SH444385
  • Item #7899184
  • Manufacturer Part #444385
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 211
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Lima, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Center to Center:
3
Collection:
Marta
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Depth:
1
Hardware Type:
Drawer Pull
Height:
1-13/16
Length:
4-3/8
Material:
Brass
Proposition 65:
Warning: Chemical and Reproductive Harm
UPC:
781889571057
Width:
4-1/8