4 in. Center-to-Center Drawer Pull in Antique Iron
Marta 4 in. Center-to-Center Drawer Pull in Antique Iron
Package Quantity Info:
Each: 1 Inner Pack: 199-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid Cast Iron construction ensures a durable and lasting product
- Covered under Signature Hardware's 10 year limited warranty
- Mounting hardware included for easy installation
Specifications
- Center to Center:
- 9 in
- Collection:
- Marta
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Antique Iron
- Depth:
- 1-5/8 in
- Hardware Type:
- Drawer Pull
- Height:
- 1-1/8 in
- Length:
- 9 in
- Material:
- Cast Iron
- Proposition 65:
- Warning: Chemical and Reproductive Harm
- Style:
- Industrial
- UPC:
- 781889571064
- Width:
- 9-1/2 in