This product requires certification to purchase.

Sqaure Cabinet Knob in Antique Brass

Signature Hardware

Marta Sqaure Cabinet Knob in Antique Brass

  • Fast #
  • Part #SH444389
  • Item #7899177
  • Manufacturer Part #444389
3.5 out of 5 Customer Rating
Brand image
Signature Hardware

Marta Sqaure Cabinet Knob in Antique Brass

  • Fast #
  • Part #SH444389
  • Item #7899177
  • Manufacturer Part #444389
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 213
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Sold individually.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-3/16 in
Height
1-1/2 in
Width
1-3/4 in
Characteristics & Features
Collection
Marta
Color Finish Category
Brass Tones
Color Finish Name
Antique Brass
Hardware Type
Cabinet Knob
Material
Brass
Proposition 65
Warning: Chemical and Reproductive Harm
Style
Industrial
Warranty & Product Information
UPC
781889570999