5 in. Bronze Dummy Knob Set in Dark Bronze
Marwick 5 in. Bronze Dummy Knob Set in Dark Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dark Bronze finish.
- Made of sandcast bronze.
- Living Bronze is a distressed living finish over solid bronze. Natural variations should be expected. Because it is a living finish, this finish will change over time.
- Knob measures 2-1/4" diameter.
- Plates measure 2-1/2" L x 5" H.
- 3" extension from wall.
- Includes all necessary operating parts and fastening hardware.
- Fits doors with standard 2-1/8" diameter borings
- Choose from 2-3/8" or 2-3/4" latch backset.
- Includes a 3-1/8" spindle for use on 1-3/8" - 2-1/4" thick doors.
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- Application:
- Residential
- Collection:
- Marwick
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Depth:
- 3 in
- Diameter:
- 2-1/4 in
- Door Hardware Type:
- Lock
- Handle Material:
- Metal
- Handle Type:
- Dummy
- Height:
- 5 in
- Length:
- 2-1/2 in
- Material:
- Sand Cast Bronze
- Shape:
- Rectangular
- Size:
- 2-1/2 in x 3 in x 5 in
- UL Listed:
- No
- UPC:
- 781889530108