This product requires certification to purchase.

Sand Cast Bronze Rectangular Passage Door Knob in Dark Bronze

You last purchased this on
 
Signature Hardware

Marwick Sand Cast Bronze Rectangular Passage Door Knob in Dark Bronze

  • Fast #
  • Part #SH287483
  • Item #7695059
  • Manufacturer Part #287483
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Marwick Sand Cast Bronze Rectangular Passage Door Knob in Dark Bronze

  • Fast #
  • Part #SH287483
  • Item #7695059
  • Manufacturer Part #287483
5 out of 5 Customer Rating

X Points
Color Finish Name: Dark Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Dark Bronze finish.
  • Made of sandcast bronze.
  • Living Bronze is a distressed living finish over solid bronze. Natural variations should be expected. Because it is a living finish, this finish will change over time.
  • Knob measures 2-1/4" diameter.
  • Plates measure 2-1/2" L x 5" H.
  • 3" extension from wall.
  • Includes all necessary operating parts and fastening hardware.
  • Fits doors with standard 2-1/8" diameter borings
  • Includes a 3-1/8" spindle for use on 1-3/8" - 2" thick doors.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Marwick
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Depth:
3 in
Diameter:
2-1/4 in
Door Hardware Type:
Lock
Handle Material:
Metal
Handle Type:
Passage
Height:
5 in
Length:
2-1/2 in
Material:
Sand Cast Bronze
Shape:
Rectangular
Size:
2-3/8 in
Thickness:
2 in
UL Listed:
No