This product requires certification to purchase.

18 in. Center-to-Center Appliance Pull in Black Nickel/Antique Copper

Signature Hardware

Masella 18 in. Center-to-Center Appliance Pull in Black Nickel/Antique Copper

  • Fast #
  • Part #SH453338
  • Item #8333444
  • Manufacturer Part #453338
5 out of 5 Customer Rating
Brand image
Signature Hardware

Masella 18 in. Center-to-Center Appliance Pull in Black Nickel/Antique Copper

  • Fast #
  • Part #SH453338
  • Item #8333444
  • Manufacturer Part #453338
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Nickel, Antique Copper Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sold Individually.
  • Requires Certification

Specifications

Center to Center:
18 in
Collection:
Masella
Color Finish Category:
Copper Tones
Color Finish Name:
Black Nickel, Antique Copper
Depth:
2-1/8 in
Hardware Type:
Appliance Pull
Height:
19-1/2 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
Shape:
Rectangular
Style:
Modern
UPC:
781889421239
Width:
19-1/2 in