This product requires certification to purchase.

4 in. Center-to-Center Cabinet Pull in Black Nickel/Brushed Nickel

Signature Hardware

Masella 4 in. Center-to-Center Cabinet Pull in Black Nickel/Brushed Nickel

  • Fast #
  • Part #SH453330
  • Item #8333433
  • Manufacturer Part #453330
3.4 out of 5 Customer Rating
Brand image
Signature Hardware

Masella 4 in. Center-to-Center Cabinet Pull in Black Nickel/Brushed Nickel

  • Fast #
  • Part #SH453330
  • Item #8333433
  • Manufacturer Part #453330
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Black Nickel, Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sold Individually.
  • Requires Certification

Specifications

Center to Center:
4 in
Collection:
Masella
Color Finish Category:
Nickel Tones
Color Finish Name:
Black Nickel, Brushed Nickel
Depth:
1-5/8 in
Hardware Type:
Cabinet Pull
Height:
5-1/8 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
Shape:
Rectangular
Style:
Modern
UPC:
781889421123
Width:
5-1/8 in