8 in. Center-to-Center Cabinet Pull in Black Nickel/Satin Brass
Masella 8 in. Center-to-Center Cabinet Pull in Black Nickel/Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sold Individually.
Specifications
- Center to Center:
- 8 in
- Collection:
- Masella
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Black Nickel, Satin Brass
- Depth:
- 1-5/8 in
- Hardware Type:
- Cabinet Pull
- Height:
- 9-1/8 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Shape:
- Rectangular
- Style:
- Modern
- UPC:
- 781889421246
- Width:
- 9-1/8 in