This product requires certification to purchase.

1-1/4 in. Cabinet Knob in Golden Champagne

Signature Hardware

Matilde 1-1/4 in. Cabinet Knob in Golden Champagne

  • Fast #
  • Part #SH553257GC
  • Item #10428468
  • Manufacturer Part #BP37570BBZ
3.8 out of 5 Customer Rating
Brand image
Signature Hardware

Matilde 1-1/4 in. Cabinet Knob in Golden Champagne

  • Fast #
  • Part #SH553257GC
  • Item #10428468
  • Manufacturer Part #BP37570BBZ
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Documents


Specifications

Collection:
Matilde
Color Finish Category:
Gold Tones
Color Finish Name:
Golden Champagne
Depth:
1 in
Hardware Type:
Cabinet Knob
Length:
1-1/4 in
Material:
Zinc
UPC:
026634351141
Width:
1 in