This product requires certification to purchase.

1-5/8 in. Cabinet Knob in Polished Chrome

Signature Hardware

Matilde 1-5/8 in. Cabinet Knob in Polished Chrome

  • Fast #
  • Part #SH553258CP
  • Item #10428480
  • Manufacturer Part #BP3757126
3.2 out of 5 Customer Rating
Brand image
Signature Hardware

Matilde 1-5/8 in. Cabinet Knob in Polished Chrome

  • Fast #
  • Part #SH553258CP
  • Item #10428480
  • Manufacturer Part #BP3757126
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Documents


Specifications

Collection:
Matilde
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1 in
Hardware Type:
Cabinet Knob
Length:
1-5/8 in
Material:
Zinc
UPC:
026634351189
Width:
1-3/16 in