This product requires certification to purchase.

12 in. Center-to-Center Appliance Pull in Polished Chrome

Signature Hardware

Matilde 12 in. Center-to-Center Appliance Pull in Polished Chrome

  • Fast #
  • Part #SH553266CP
  • Item #10428595
  • Manufacturer Part #BP3757926
4.9 out of 5 Customer Rating
Brand image
Signature Hardware

Matilde 12 in. Center-to-Center Appliance Pull in Polished Chrome

  • Fast #
  • Part #SH553266CP
  • Item #10428595
  • Manufacturer Part #BP3757926
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
12 in
Depth
1-15/16 in
Length
12-11/16 in
Width
1-11/16 in
Characteristics & Features
Collection
Matilde
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Hardware Type
Appliance Pull
Material
Zinc
Warranty & Product Information
UPC
026634351745