This product requires certification to purchase.

3-3/4 in. Center-to-Center Drop Cabinet Pull in Champagne Bronze

Signature Hardware

Matilde 3-3/4 in. Center-to-Center Drop Cabinet Pull in Champagne Bronze

  • Fast #
  • Part #SH553259CHB
  • Item #10428493
  • Manufacturer Part #BP37572CZ
4.6 out of 5 Customer Rating
Brand image
Signature Hardware

Matilde 3-3/4 in. Center-to-Center Drop Cabinet Pull in Champagne Bronze

  • Fast #
  • Part #SH553259CHB
  • Item #10428493
  • Manufacturer Part #BP37572CZ
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Documents


Specifications

Center to Center:
3-3/4
Collection:
Matilde
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
1-1/4
Hardware Type:
Cabinet Pull
Length:
4-3/16
Material:
Zinc
UPC:
026634351295
Width:
1-1/16