5-1/16 in. Center-to-Center Cabinet Pull in Matte Black
Matilde 5-1/16 in. Center-to-Center Cabinet Pull in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 40-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes fastening hardware.
- Sold individually.
Documents
Specifications
- Center to Center:
- 5-1/16 in
- Collection:
- Matilde
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-1/4 in
- Hardware Type:
- Cabinet Pull
- Length:
- 5-7/16 in
- Material:
- Zinc
- UPC:
- 026634351332
- Width:
- 1-1/16 in