This product requires certification to purchase.

7-9/16 in. Center-to-Center Cabinet Pull in Golden Champagne

Signature Hardware

Matilde 7-9/16 in. Center-to-Center Cabinet Pull in Golden Champagne

  • Fast #
  • Part #SH553262GC
  • Item #10428540
  • Manufacturer Part #BP37575BBZ
3.9 out of 5 Customer Rating
Brand image
Signature Hardware

Matilde 7-9/16 in. Center-to-Center Cabinet Pull in Golden Champagne

  • Fast #
  • Part #SH553262GC
  • Item #10428540
  • Manufacturer Part #BP37575BBZ
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Documents


Specifications

Center to Center:
7-9/16 in
Collection:
Matilde
Color Finish Category:
Gold Tones
Color Finish Name:
Golden Champagne
Depth:
1-3/8 in
Hardware Type:
Cabinet Pull
Length:
8 in
Material:
Zinc
UPC:
026634351493
Width:
1-3/16 in