8-13/16 in. Center-to-Center Cabinet Pull in Matte Black
Matilde 8-13/16 in. Center-to-Center Cabinet Pull in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes fastening hardware.
- Sold individually.
Documents
Specifications
- Center to Center:
- 8-13/16
- Collection:
- Matilde
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-7/16
- Hardware Type:
- Cabinet Pull
- Length:
- 9-1/4
- Material:
- Zinc
- UPC:
- 026634351547
- Width:
- 1-1/4