3-Light Vanity Fixture in Polished Nickel
Matina 3-Light Vanity Fixture in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 42-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 6-1/8 in Extension
- Distance from top of outlet to top of fixture: 7"
- Extension: 6-1/8"
- One year warranty
- Does not include bulbs
- Backplate diameter of 5-1/4"
Specifications
- ADA Compliant:
- No
- Collection:
- Matina
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Glass Type:
- Etched Opal
- Height:
- 10-1/2
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel, Glass
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 781889293829
- Volts:
- 120V
- Watts:
- 300
- Width:
- 21