59 x 31-1/2 in. Freestanding Bathtub with Center Drain in Matte White
Mayim 59 x 31-1/2 in. Freestanding Bathtub with Center Drain in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All dimensions are (± 1/2")
- Formed of two acrylic sheets, the air between acting as thermal insulator.
Specifications
- Application:
- Residential
- Basin Length:
- 38-5/8 in
- Basin Width:
- 20-1/2 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- Capacity:
- 49 gal
- Collection:
- Mayim
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Depth:
- 18-7/8 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- Faucet Mount:
- Floor Mount, Wall Mount
- Installation Type:
- Freestanding
- Material:
- Plastic
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 23-5/8 in
- Overall Length:
- 59 in
- Overall Width:
- 31-1/2 in
- Overflow Type:
- Integral
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Soaking Depth:
- 16 in
- UPC:
- 781889879948
- Weight:
- 171.99 lb