This product requires certification to purchase.

71 x 31-1/2 in. Freestanding Bathtub with Center Drain in Matte White

Signature Hardware

Mayim 71 x 31-1/2 in. Freestanding Bathtub with Center Drain in Matte White

  • Fast #
  • Part #SH482433
  • Item #9803913
  • Manufacturer Part #482433
4 out of 5 Customer Rating
Brand image
Signature Hardware

Mayim 71 x 31-1/2 in. Freestanding Bathtub with Center Drain in Matte White

  • Fast #
  • Part #SH482433
  • Item #9803913
  • Manufacturer Part #482433
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • All dimensions are (± 1/2")
  • Formed of two acrylic sheets, the air between acting as thermal insulator.
  • Requires Certification

Specifications

Application:
Residential
Basin Length:
50-3/8
Basin Width:
20-1/2 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
Capacity:
55 gal
Collection:
Mayim
Color Finish Category:
Whites
Color Finish Name:
Matte White
Depth:
18-7/8
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
Faucet Mount:
Floor Mount, Wall Mount
Installation Type:
Freestanding
Material:
Plastic
Number of Occupants:
1
Origin:
Global
Overall Height:
23-5/8
Overall Length:
71
Overall Width:
31-1/2
Overflow Type:
Integral
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Soaking Depth:
16
Type:
SH112125MWH
UPC:
781889879979
Weight:
171.99