60W 1-Light Medium E-26 Pendant in Antique Cream
Mayland 60W 1-Light Medium E-26 Pendant in Antique Cream
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 18-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Bulb Included: No
- Canopy dimensions: 3/4" H x 5" diameter.
- Stem Included: (3) 12", (1) 6"
- Can be mounted on a sloped ceiling at up to 90 °
- Location Rating: Damp
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Mayland
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Antique Cream
- Diameter:
- 13-1/2
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 15-7/8
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Material:
- Metal
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- UL 1598
- UPC:
- 781889361023
- Volts:
- 120V
- Watts:
- 60