This product requires certification to purchase.

24 in. Floor Mount Vanity in Whitewash, Hailstone White with Chrome

Signature Hardware

Maysville 24 in. Floor Mount Vanity in Whitewash, Hailstone White with Chrome

  • Fast #
  • Part #SH460325
  • Item #9251319
  • Manufacturer Part #460325
3.7 out of 5 Customer Rating
Brand image
Signature Hardware

Maysville 24 in. Floor Mount Vanity in Whitewash, Hailstone White with Chrome

  • Fast #
  • Part #SH460325
  • Item #9251319
  • Manufacturer Part #460325
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Whitewash Pine Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Each top is carved from a single piece of stone and will feature natural variations.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Maysville
Color Finish Category:
Whites
Color Finish Name:
Whitewash Pine
Depth:
21 in
GSA Approved:
No
Height:
34 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Wood
NSF Certified:
No
Number of Drawers:
2
Number of Holes:
1 Hole
Proposition 65:
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: WWW.p65warnings.ca.gov
Sink Bowl Size:
16 in x 11-3/4 in x 4-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Porcelain
UPC:
781889607848
Vanity Top Shape:
Rectangle
Width:
25 in