34 in. Square Vanity Mirror in Grey Wash

Signature Hardware

Maysville 34 in. Square Vanity Mirror in Grey Wash

Brand image
Signature Hardware

Maysville 34 in. Square Vanity Mirror in Grey Wash

  • Part #SH450617
  • Item #8806129
  • Manufacturer Part #450617
4.1 out of 5 Customer Rating

$1.00
EACH
Color Finish Name: Grey Wash Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Distressed Finish
  • Sturdy Pine Construction
  • ADA Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Maysville
Color Finish Category:
Greys
Color Finish Name:
Grey Wash
Depth:
1-3/8 in
ETL Listed:
No
Height:
34 in
Installation Type:
Wall Mount
Material:
Wood
Mirror Shape:
Square
Origin:
Global
Product Type:
Vanity Mirror
Shape:
Square
Size:
34 in x 34 in x 1-3/8 in
UL Listed:
No
Width:
34 in