36 in. Floor Mount Vanity in Grey Wash
Maysville 36 in. Floor Mount Vanity in Grey Wash
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Porcelain sink has an overflow with optional chrome cover.
- See Installation Instructions for directions to attach the vanity top and sink.
- Each stone top is carved from a single piece of stone and will feature natural variations.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Maysville
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey Wash
- Depth:
- 22 in
- Drain Location:
- Rear
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 39 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Wood
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Drawers:
- 2
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 3 Piece
- Origin:
- Global
- Sink Bowl Size:
- 18-1/8 in x 12-3/4 in x 4-1/8 in
- Sink Installation Type:
- Undermount
- Size:
- 36 in
- Vanity Top Shape:
- Rectangle
- Width:
- 36 in