This product requires certification to purchase.

36 in. Floor Mount Vanity in Grey Wash

Signature Hardware

Maysville 36 in. Floor Mount Vanity in Grey Wash

  • Fast #
  • Part #SH467640
  • Item #9352045
  • Manufacturer Part #467640
4.5 out of 5 Customer Rating
Brand image
Signature Hardware

Maysville 36 in. Floor Mount Vanity in Grey Wash

  • Fast #
  • Part #SH467640
  • Item #9352045
  • Manufacturer Part #467640
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Grey Wash Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  San Leandro, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Polished Carrara is sourced from Italy.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Porcelain sink has an overflow with optional chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Maysville
Color Finish Category:
Greys
Color Finish Name:
Grey Wash
Depth:
22 in
GSA Approved:
No
Hardware Included:
No
Height:
39 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Wood
NSF Certified:
No
Number of Drawers:
2
Number of Holes:
No Hole
Proposition 65:
Warning: Cancer and Reproductive Harm
Sink Bowl Size:
18-1/8 in x 12-3/4 in x 4-1/8 in
UPC:
781889730621
Vanity Top Shape:
Rectangle
Width:
36 in