This product requires certification to purchase.

60 in. Floor Mount Vanity in Grey Wash

Signature Hardware

Maysville 60 in. Floor Mount Vanity in Grey Wash

  • Fast #
  • Part #SH472225
  • Item #9389061
  • Manufacturer Part #472225
3.3 out of 5 Customer Rating
Brand image
Signature Hardware

Maysville 60 in. Floor Mount Vanity in Grey Wash

  • Fast #
  • Part #SH472225
  • Item #9389061
  • Manufacturer Part #472225
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Grey Wash Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Granite is A-grade. Polished Carrara Marble is sourced from Italy.
  • Each granite and marble top is carved from a single piece of stone and will feature natural variations.
  • Porcelain sink has an overflow with optional Chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Maysville
Color Finish Category:
Greys
Color Finish Name:
Grey Wash
Depth:
22 in
Faucet Center Size:
8 in
GSA Approved:
No
Hardware Included:
Yes
Height:
34 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Wood, Granite
NSF Certified:
No
Number of Drawers:
4
Number of Holes:
3 Hole
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM
UPC:
781889783092
Vanity Top Shape:
Rectangle
Width:
60 in