72 x 36 in. Freestanding Bathtub in Black
McQuire 72 x 36 in. Freestanding Bathtub in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Create a one-of-a-kind look in your home with this imaginative copper slipper tub, which features extravagant, reptilian-like claw feet
- This freestanding slipper tub is sure to be the center of attention in your bathroom
- Hand-polished finish
- Patina applied using French hot process, so color is ingrained in the copper
- Copper tubs are handmade and therefore unique. Expect slight variations in finish and dimensions (± 1 in.)
Specifications
- ADA Compliant:
- No
- Basin Length:
- 45 in
- Basin Width:
- 20 in
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Clawfoot Color Finish:
- Black
- Clawfoot Included:
- Yes
- Clawfoot Material:
- Copper
- Collection:
- McQuire
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Included:
- No
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 34 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Copper
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Length:
- 72 in
- Overall Width:
- 36 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- UL Listed:
- No
- UPC:
- 781889848531
- Weight:
- 165 lb