33 in. Drop-in Stainless Steel Single Bowl Workstation Kitchen Sink
Melbrook 33 in. Drop-in Stainless Steel Single Bowl Workstation Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For your convenience, a cutting board, rolling mat, grid, and colander are included.
- It is recommended to have the sink at the job site before cutting cabinet or counter top.
- Sound absorption pads on the underside of sink.
- Has an undercoating to prevents condensation buildup.
Recommended Accessories
Specifications
- Application:
- Residential
- Collection:
- Melbrook
- Color Finish Category:
- Stainless Steel
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2
- Length:
- 33
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 29 in x 16 in x 9 in
- Sink Depth:
- 9
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Type:
- SH481917
- UPC:
- 781889881064
- Width:
- 22