This product requires certification to purchase.

33 in. Drop-in Stainless Steel Single Bowl Workstation Kitchen Sink

Signature Hardware

Melbrook 33 in. Drop-in Stainless Steel Single Bowl Workstation Kitchen Sink

  • Fast #
  • Part #SH481918
  • Item #9804703
  • Manufacturer Part #481918
4.8 out of 5 Customer Rating
Brand image
Signature Hardware

Melbrook 33 in. Drop-in Stainless Steel Single Bowl Workstation Kitchen Sink

  • Fast #
  • Part #SH481918
  • Item #9804703
  • Manufacturer Part #481918
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For your convenience, a cutting board, rolling mat, grid, and colander are included.
  • It is recommended to have the sink at the job site before cutting cabinet or counter top.
  • Sound absorption pads on the underside of sink.
  • Has an undercoating to prevents condensation buildup.
  • Requires Certification

Recommended Accessories


Specifications

Application:
Residential
Collection:
Melbrook
Color Finish Category:
Stainless Steel
Drain Location:
Rear
Drain Opening:
3-1/2 in
Length:
33 in
Number of Bowls:
1
Number of Holes:
4 Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
29 in x 16 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
UPC:
781889881040
Width:
22 in