1-Hook Robe Hook in Black
Mendi 1-Hook Robe Hook in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made of solid brass.
- Sold individually.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-1/2 in
- Base Plate Width:
- 1-1/2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Mendi
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-1/2 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 1
- Overall Depth:
- 3 in
- Overall Length:
- 2-1/2 in
- Product Type:
- Robe Hook
- Projection:
- 3 in
- Size:
- 2-1/2 in
- Style:
- Modern
- Weight:
- 1 lb
- Width:
- 2-3/4 in