Shower Drain in Brushed Nickel
FundamentALL Shower Drain in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Solid brass basket and a PVC drain.
- Screw Hole Centers: 2-5/8"
- Drain Connection: 2" or 3".
- Height: 1-1/4" min to 2-3/8" max.
Specifications
- Collection:
- FundamentALL
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Length:
- 4-1/2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 199242010356