Brass Double Coat Hook in Antique Pewter
Mercado Brass Double Coat Hook in Antique Pewter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Mercado
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Antique Pewter
- Depth:
- 2-3/4 in
- Height:
- 3-3/4 in
- Material:
- Brass
- Product Type:
- Hook
- Projection:
- 2-3/4 in
- Style:
- Traditional
- UPC:
- 781889494639
- Width:
- 2-3/8 in